Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 120VAC

  • Mfr # DX3-606-BL6N

  • Zoro # G1786197


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
ISOMAX
Voltage
120V AC
Valve Actuator / Return
Solenoid / Solenoid
Coefficient of Volume
4.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX3-606-BL6N
Zoro #
G1786197
UPC #
190735622476
Country of Origin
France

Dimensions

Overall Height
5 1/2 in
Overall Width
2 3/4 in
Overall Length
9 1/4 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
ISOMAX
Voltage
120V AC
Valve Actuator / Return
Solenoid / Solenoid
Coefficient of Volume
4.15
Vacuum Range
145 psig
Override
Non-Locking
Actuator/Return
Solenoid/Solenoid
Electrical Connections
Plug-In
Valve Ways and Positions
4-Way/2-Position
ISO Class
5599-1
Air Valve Type
4-Way, 2-Position
Standards
ANSI/(NFPA) T3.21.8
Operational Pressure Range
50 to 145 psi
Shifting Technology
Ceramic Plate
NEMA Classification
NEMA 4
Ambient Temp. Range
14 Degrees to 145 Degrees F
Valve Vacuum Range
0 to 28 in Hg
Pressure Range
Vacuum to 145
Max. CFM - Valves
4.15 cfm
Number of Ways
Four-Way
Number of Positions
Two-Position
Actuator Type
Double Solenoid
NEMA Rating
4
Return Action
Solenoid Return
Pilot Type
Internal Pilot
Operating Pressure - Maximum
145 psi
Product Type
Solenoid Air Control Valve
Operating Pressure - Minimum
50 psi
Valve Type
4-Way, 2-Position
Coefficient of Volume (Cv)
4.15
Operating Temperature - Minimum
14 Degrees F
Operating Temperature - Maximum
145 Degrees F
For Media
Air
Vacuum Rating
Vacuum Operable
Includes Solenoid Coil
Solenoid Coil Not Included
Flow Rate - Maximum
4.15 cfm
Electrical Connection Type
Plug-In

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 120V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Solenoid, ISO Class 5599-1, Max. CFM - Valves 4.15 cfm, Operational Pressure Range 50 to 145 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base-Mounted, Coefficient of Volume 4.15, Plug-In Electrical Connections, Shifting Technology Ceramic Plate, Ambient Temp. Range 14 Degrees to 145 Degrees F

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.