Zoro Homepage

Solenoid Air Control Valve, 120VAC

  • Mfr # H22VXBG023C

  • Zoro # G2881681


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
ISO
Voltage
120V AC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
25 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H22VXBG023C
Zoro #
G2881681
UPC #
190735622001
Country of Origin
United States

Dimensions

Overall Height
9 13/32 in
Overall Width
2 in
Overall Length
7 31/32 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
ISO
Voltage
120V AC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
25 psi
Power Consumption
4.5 W
Coefficient of Volume
3
Vacuum Range
145 psig
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Solenoid/Solenoid
Electrical Connections
Plug-In
Valve Ways and Positions
4-Way/2-Position
Shifting Technology
Packed Spool
Ambient Temp. Range
5 Degrees to 120 Degrees F
Pressure Range
25 psi
Valve Vacuum Range
0 to 28 in Hg
ISO Class
5599-2
NEMA Classification
NEMA 4
Standards
CE Certified, CSA Certified, cUS, Meet ISO 1179
Max. CFM - Valves
3 cfm
Air Valve Type
4-Way, 2-Position
Operational Pressure Range
25 to 145 psi
Number of Positions
Two-Position
Number of Ways
Four-Way
Valve Type
Spool
Operating Temperature - Maximum
120 Degrees F
Pilot Type
Internal Pilot
Poppet Material
Aluminum
NEMA Rating
4
Return Action
Solenoid Return
Body Features
Single
Response Time
38 msec
Vacuum Rating
Not Vacuum Operable
Inlet Port Connection Type
NPT
Actuator Type
Double Solenoid
Pilot Port Connection Type
NPT
Spool Material
Aluminum
Includes Solenoid Coil
Solenoid Coil Included
Number of Ports
5
Electrical Connection Type
Plug-In
Operating Pressure - Maximum
145 psi
Flow Rate - Maximum
75 cfm
Product Type
Solenoid Air Control Valve
Operating Pressure - Minimum
20 psi
For Media
Air
Operating Temperature - Minimum
5 Degrees F
Coefficient of Volume (Cv)
3

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 120V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Solenoid, ISO Class 5599-2, Max. CFM - Valves 3 cfm, Operational Pressure Range 25 to 145 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base-Mounted, Pilot Pressure 25 psi, Coefficient of Volume 3, Plug-In Electrical Connections, Shifting Technology Packed Spool, Power Consumption 4.6 VA

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.