Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 120VAC

  • Mfr # H3EWXBBL53C

  • Zoro # G2976127


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
ISO
Voltage
120V AC
Valve Actuator / Return
Solenoid / Spring Air Assist
Pilot Pressure
25 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3EWXBBL53C
Zoro #
G2976127
UPC #
190735621820
Country of Origin
United States

Dimensions

Overall Height
9 13/32 in
Overall Width
2 3/4 in
Overall Length
9 23/32 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
ISO
Voltage
120V AC
Valve Actuator / Return
Solenoid / Spring Air Assist
Pilot Pressure
25 psi
Power Consumption
4.5 W
Coefficient of Volume
6
Vacuum Range
145 psig
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Solenoid/Solenoid
Electrical Connections
30mm, 3-Pin DIN 43650 A
Valve Ways and Positions
4-Way/2-Position
Ambient Temp. Range
5 Degrees to 120 Degrees F
Shifting Technology
Packed Spool
NEMA Classification
NEMA 4
ISO Class
5599-1
Air Valve Type
4-Way, 2-Position
Operational Pressure Range
45 to 145 psi
Pressure Range
25 psi
Max. CFM - Valves
6 cfm
Valve Vacuum Range
0 to 28 in Hg
Standards
CE Certified, CSA Certified, cUS, Meet ISO 1179
Number of Ways
Four-Way
Number of Positions
Two-Position
Operating Temperature - Maximum
120 Degrees F
Electrical Connection Type
DIN Solenoid Connector
Body Features
Single
Valve Type
Spool
NEMA Rating
4
Pilot Port Connection Type
NPT
Inlet Port Connection Type
NPT
Return Action
Spring Return
For Media
Air
Operating Pressure - Minimum
20 psi
Pilot Type
Internal Pilot
Vacuum Rating
Not Vacuum Operable
Poppet Material
Aluminum
Product Type
Solenoid Air Control Valve
Coefficient of Volume (Cv)
6
Response Time
56 msec
Operating Pressure - Maximum
145 psi
Flow Rate - Maximum
150 cfm
Actuator Type
Single Solenoid
Operating Temperature - Minimum
5 Degrees F
Spool Material
Aluminum
Includes Solenoid Coil
Solenoid Coil Included
Number of Ports
5

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 120V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring Air Assist, ISO Class 5599-1, Max. CFM - Valves 6 cfm, Operational Pressure Range 45 to 145 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base-Mounted, Pilot Pressure 25 psi, Coefficient of Volume 6, 30mm, 3-Pin DIN 43650 A Electrical Connections, Shifting Technology Packed Spool, Power Consumption 4.5 W

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.