Zoro Homepage

Solenoid Air Control Valve, 1/4 In, 24VDC

  • Mfr # DX01-621-951M

  • Zoro # G2695174


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
ISOMAX
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring Air Assist
Pilot Pressure
25 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX01-621-951M
Zoro #
G2695174
UPC #
190735622698
Country of Origin
France

Dimensions

Overall Height
1 9/32 in
Overall Width
23/32 in
Overall Length
4 1/16 in
Pipe Size
1/4 in
Pilot Port Size
1/4 in NPT
Inlet Port Connection Size
1/4 in

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring Air Assist, ISO Class 15407-1, Pipe Size 1/4 in, Max. CFM - Valves 0.55 cfm, Operational Pressure Range 36 to 145 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base-Mounted, Pilot Port Size 1/4 in NPT, Pilot Pressure 25 psi, Coefficient of Volume 0.75, 3-Pin DIN 43560C Electrical Connections

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.