Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 1/8 In, 24VDC

  • Mfr # B350BB549C

  • Zoro # G3100921


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Body Style
Body-Ported, Inline
Series
B3
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
30 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B350BB549C
Zoro #
G3100921
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 21/32 in
Overall Width
23/32 in
Pilot Port Size
1/8 in NPT
Overall Length
4 21/32 in
Pipe Size
1/8 in
Exhaust Port Connection Size
1/8 in
Pilot Port Connection Size
1/8 in
Inlet Port Connection Size
1/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Body-Ported, Inline
Series
B3
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
30 psi
Power Consumption
1.2 W
Coefficient of Volume
0.6
Center Position
Closed
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Solenoid/Solenoid
Electrical Connections
15mm, 3-Pin Male DIN
Valve Ways and Positions
4-Way/3-Position
Operational Pressure Range
20 to 145 psi
NEMA Classification
NEMA 4
Valve Vacuum Range
0 to 28 in Hg
Ambient Temp. Range
5 Degrees to 120 Degrees F
Air Valve Type
4-Way, 3-Position
Max. CFM - Valves
0.75 cfm
Pressure Range
20 to 145 psi
Standards
CE Certified, CSA Certified
Number of Ways
Four-Way
Number of Positions
Three-Position
Seal Material
Nitrile
Operating Temperature - Minimum
5 Degrees F
Flow Rate - Maximum
18.75 cfm
Application
Assembly Lines, Conveyance, Industrial, Packaging
Operating Pressure - Maximum
145 psi
Operating Temperature - Maximum
120 Degrees F
Response Time
22 msec
Number of Ports
5
Product Type
Solenoid Air Control Valve
Body Features
Single
Pilot Port Connection Type
NPT
Pilot Type
Internal Pilot
Vacuum Rating
Not Vacuum Operable
Return Action
Solenoid Return
Inlet Port Connection Type
NPT
Inlet Port Connection Gender
Female
Includes Solenoid Coil
Solenoid Coil Included
Valve Type
Spool
Coefficient of Volume (Cv)
0.75
Exhaust Port Connection Type
NPT
NEMA Rating
4
Actuator Type
Double Solenoid
Operating Pressure - Minimum
20 psi
Lubrication
Lubrication Not Required
Spool Material
Aluminum
Electrical Connection Type
DIN Solenoid Connector
Poppet Material
Aluminum
Pilot Port Connection Gender
Female
For Media
Air

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Voltage 24V DC, Center Position Closed, Valve Actuator / Return Solenoid / Solenoid, ISO Class Not Applicable, Pipe Size 1/8 in, Max. CFM - Valves 0.75 cfm, Operational Pressure Range 20 to 145 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Body-Ported, Inline, Pilot Port Size 1/8 in NPT, Pilot Pressure 30 psi, Coefficient of Volume 0.6, 15mm, 3-Pin Male DIN Electrical Connections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.