Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 1/8 In, 24VDC

  • Mfr # B370BB549C

  • Zoro # G2503514


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Body Style
Inline
Series
B
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Coefficient of Volume
0.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B370BB549C
Zoro #
G2503514
UPC #
094705287897
Country of Origin
United States

Dimensions

Overall Height
1 21/32 in
Overall Width
23/32 in
Pipe Size
1/8 in
Overall Length
4 21/32 in
Pilot Port Size
1/8 in NPT
Pilot Port Connection Size
1/8 in
Inlet Port Connection Size
1/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Inline
Series
B
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Coefficient of Volume
0.6
Center Position
Closed
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Solenoid/Solenoid
Electrical Connections
15mm, 3-Pin Male DIN
Valve Ways and Positions
4-Way/3-Position
Standards
CE Certified, CSA Certified, cUS
Valve Vacuum Range
0 to 28 in Hg
Ambient Temp. Range
5 Degrees to 120 Degrees F
Max. CFM - Valves
0.75 cfm
Air Valve Type
4-Way, 3-Position
Pressure Range
20 to 145 psi
Operational Pressure Range
20 to 145 psi
NEMA Classification
NEMA 4
Number of Positions
Three-Position
Number of Ways
Four-Way
Flow Rate - Maximum
0.75 cfm
Return Action
Solenoid Return
For Media
Air
Coefficient of Volume (Cv)
0.6
Actuator Type
Double Solenoid
Valve Type
Spool
Inlet Port Connection Gender
Male
Vacuum Rating
Vacuum Operable
Pilot Type
Internal Pilot
Pilot Port Connection Type
NPT
Includes Solenoid Coil
Solenoid Coil Included
Operating Temperature - Maximum
120 Degrees F
Spool Material
Aluminum
Operating Pressure - Maximum
120 psi
Electrical Connection Type
DIN Solenoid Connector
NEMA Rating
4
Operating Temperature - Minimum
5 Degrees F
Inlet Port Connection Type
NPT
Seal Material
Nitrile
Operating Pressure - Minimum
30 psi
Product Type
Solenoid Air Control Valve

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Voltage 24V DC, Center Position Open, Valve Actuator / Return Solenoid / Solenoid, Pipe Size 1/8 in, Max. CFM - Valves 0.75 cfm, Operational Pressure Range 20 to 145 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Inline, Pilot Port Size 1/8 in NPT, Coefficient of Volume 0.6, 15mm, 3-Pin Male DIN Electrical Connections, Power Consumption 1.5 W, Ambient Temp. Range 5 Degrees to 120 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.