Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 1/8 In, 4-Way

  • Mfr # P2LAX591ESHDDN

  • Zoro # G3339122


product price: $97.75
/ea
Free Shipping & Returns

Key Features

Body Style
Body-Ported, Inline
Series
Viking Xtreme
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
46 psi
Coefficient of Volume
0.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2LAX591ESHDDN
Zoro #
G3339122
UPC #
094705069455
Country of Origin
United States

Dimensions

Overall Height
1 1/2 in
Overall Width
1 in
Pipe Size
1/8 in
Pilot Port Size
1/8 in NPT
Overall Length
5 1/4 in
Pilot Port Connection Size
1/8 in
Inlet Port Connection Size
1/8 in
Exhaust Port Connection Size
1/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Body-Ported, Inline
Series
Viking Xtreme
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
46 psi
Coefficient of Volume
0.7
Vacuum Range
232 psig
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Solenoid/Spring
Electrical Connections
Valveless Coil
Valve Ways and Positions
4-Way/2-Position
Pressure Range
Vacuum to 232
NEMA Classification
NEMA 4, 4X
Valve Vacuum Range
0 to 28 in Hg
Operational Pressure Range
46 to 232 psi
Ambient Temp. Range
-40 Degrees to 158 Degrees C
Air Valve Type
4-Way, 2-Position
Max. CFM - Valves
0.7 cfm
Number of Ways
Four-Way
Number of Positions
Two-Position
Operating Pressure - Maximum
232 psi
For Media
Air
Body Features
Single
Number of Ports
5
Flow Rate - Maximum
17.5 cfm
Valve Type
Spool
Operating Temperature - Maximum
122 Degrees F
Product Type
Solenoid Air Control Valve
Poppet Material
Aluminum
Inlet Port Connection Gender
Female
Inlet Port Connection Type
NPT
NEMA Rating
4, 4X
Spool Material
Aluminum
Exhaust Port Connection Type
NPT
Coefficient of Volume (Cv)
0.7
Pilot Port Connection Gender
Female
Pilot Type
Internal Pilot
Vacuum Rating
Not Vacuum Operable
Includes Solenoid Coil
Solenoid Coil Not Included
Actuator Type
Single Solenoid
Response Time
15 msec
Seal Material
Nitrile
Operating Temperature - Minimum
14 Degrees F
Operating Pressure - Minimum
46 psi
Return Action
Spring Return
Electrical Connection Type
Solenoid Not Included
Pilot Port Connection Type
NPT

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage -, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Pipe Size 1/8 in, Max. CFM - Valves 0.7 cfm, Operational Pressure Range 46 to 232 psi, NEMA Classification NEMA 4, 4X, Valve Vacuum Range 0 to 28 in Hg, Body Style Body-Ported, Inline, Pilot Port Size 1/8 in NPT, Pilot Pressure 46 psi, Coefficient of Volume 0.7, Valveless Coil Electrical Connections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.