Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 24VDC

  • Mfr # H17VXBG0B9C

  • Zoro # G2626251


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
ISO
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Power Consumption
2.7 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H17VXBG0B9C
Zoro #
G2626251
UPC #
190735622186
Country of Origin
United States

Dimensions

Overall Height
7 5/32 in
Overall Width
1 1/2 in
Overall Length
7 5/16 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
ISO
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Power Consumption
2.7 W
Coefficient of Volume
1.2
Vacuum Range
145 psig
Center Position
Closed
Override
Non-Locking
Actuator/Return
Solenoid/Solenoid
Electrical Connections
Plug-In
Valve Ways and Positions
4-Way/3-Position
Standards
CE Certified, CSA Certified, cUS, Meet ISO 1179
Max. CFM - Valves
1.5 cfm
ISO Class
5599-2
Air Valve Type
4-Way, 3-Position
NEMA Classification
NEMA 4
Valve Vacuum Range
0 to 28 in Hg
Pressure Range
30 psi
Shifting Technology
Packed Spool
Ambient Temp. Range
5 Degrees to 120 Degrees F
Operational Pressure Range
35 to 145 psi
Number of Ways
Four-Way
Number of Positions
Three-Position
Product Type
Solenoid Air Control Valve
Valve Type
Spool
Operating Pressure - Minimum
30 psi
Inlet Port Connection Type
NPT
Return Action
Solenoid Return
Actuator Type
Double Solenoid
Pilot Port Connection Type
NPT
Includes Solenoid Coil
Solenoid Coil Included
Pilot Type
Internal Pilot
Operating Pressure - Maximum
145 psi
NEMA Rating
4
For Media
Air
Flow Rate - Maximum
1.5 cfm
Vacuum Rating
Vacuum Operable
Operating Temperature - Minimum
5 Degrees F
Electrical Connection Type
Plug-In
Coefficient of Volume (Cv)
1.2
Operating Temperature - Maximum
120 Degrees F
Response Time
41 msec

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Voltage 24V DC, Center Position Closed, Valve Actuator / Return Solenoid / Solenoid, ISO Class 5599-2, Max. CFM - Valves 1.5 cfm, Operational Pressure Range 35 to 145 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base-Mounted, Coefficient of Volume 1.2, Plug-In Electrical Connections, Shifting Technology Packed Spool, Power Consumption 2.7 W, Ambient Temp. Range 5 Degrees to 120 Degrees F

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.