Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 24VDC

  • Mfr # H1EVXBG0B9C

  • Zoro # G2730287


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
ISO
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring Air Assist
Pilot Pressure
25 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1EVXBG0B9C
Zoro #
G2730287
UPC #
190735622230
Country of Origin
United States

Dimensions

Overall Height
7 5/32 in
Overall Width
1 1/2 in
Overall Length
7 5/16 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
ISO
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring Air Assist
Pilot Pressure
25 psi
Power Consumption
3.2 W
Coefficient of Volume
1.5
Vacuum Range
145 psig
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Solenoid/Spring Air Assist
Electrical Connections
Plug-In
Valve Ways and Positions
4-Way/2-Position
Operational Pressure Range
35 to 145 psi
Standards
CE Certified, CSA Certified, cUS, Meet ISO 1179
Shifting Technology
Packed Spool
Pressure Range
25 psi
Valve Vacuum Range
0 to 28 in Hg
ISO Class
5599-2
NEMA Classification
NEMA 4
Air Valve Type
4-Way, 2-Position
Max. CFM - Valves
1.5 cfm
Ambient Temp. Range
5 Degrees to 120 Degrees F
Number of Positions
Two-Position
Number of Ways
Four-Way
Actuator Type
Single Solenoid
For Media
Air
Inlet Port Connection Type
NPT
Operating Temperature - Maximum
120 Degrees F
Coefficient of Volume (Cv)
1.5
Pilot Port Connection Type
NPT
Vacuum Rating
Not Vacuum Operable
Return Action
Spring Return
Poppet Material
Aluminum
Flow Rate - Maximum
37.5 cfm
NEMA Rating
4
Response Time
28 msec
Spool Material
Aluminum
Pilot Type
Internal Pilot
Valve Type
Spool
Operating Temperature - Minimum
5 Degrees F
Product Type
Solenoid Air Control Valve
Body Features
Single
Electrical Connection Type
Plug-In
Operating Pressure - Maximum
145 psi
Includes Solenoid Coil
Solenoid Coil Included
Operating Pressure - Minimum
20 psi
Number of Ports
5

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring Air Assist, ISO Class 5599-2, Max. CFM - Valves 1.5 cfm, Operational Pressure Range 35 to 145 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base-Mounted, Pilot Pressure 25 psi, Coefficient of Volume 1.5, Plug-In Electrical Connections, Shifting Technology Packed Spool, Power Consumption 3.2 W

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.