Zoro Homepage

Solenoid Air Control Valve, 24VDC

  • Mfr # H25VXBG0B9C

  • Zoro # G2727383


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
ISO
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Power Consumption
2.7 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H25VXBG0B9C
Zoro #
G2727383
UPC #
190735622070
Country of Origin
United States

Dimensions

Overall Height
9 13/32 in
Overall Width
2 in
Overall Length
7 31/32 in

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Voltage 24V DC, Center Position Closed, Valve Actuator / Return Solenoid / Solenoid, ISO Class 5599-2, Max. CFM - Valves 3 cfm, Operational Pressure Range 50 to 145 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base-Mounted, Coefficient of Volume 2.8, Plug-In Electrical Connections, Shifting Technology Packed Spool, Power Consumption 2.7 W, Ambient Temp. Range 5 Degrees to 120 Degrees F

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.