Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 24VDC

  • Mfr # H35WXBBL49C

  • Zoro # G2511512


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
ISO
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Power Consumption
2.7 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H35WXBBL49C
Zoro #
G2511512
UPC #
190735621509
Country of Origin
United States

Dimensions

Overall Height
9 13/32 in
Overall Width
2 3/4 in
Overall Length
9 23/32 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
ISO
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Power Consumption
2.7 W
Coefficient of Volume
5
Vacuum Range
145 psig
Center Position
Closed
Override
Non-Locking
Actuator/Return
Solenoid/Solenoid
Electrical Connections
30mm, 3-Pin DIN 43650 A
Valve Ways and Positions
4-Way/3-Position
ISO Class
5599-1
Pressure Range
30 psi
Ambient Temp. Range
5 Degrees to 120 Degrees F
Air Valve Type
4-Way, 3-Position
Shifting Technology
Packed Spool
Standards
CE Certified, CSA Certified, cUS, Meet ISO 1179
Operational Pressure Range
50 to 145 psi
Max. CFM - Valves
6 cfm
NEMA Classification
NEMA 4
Valve Vacuum Range
0 to 28 in Hg
Number of Positions
Three-Position
Number of Ways
Four-Way
Flow Rate - Maximum
6 cfm
Operating Temperature - Minimum
5 Degrees F
NEMA Rating
4
Response Time
93 msec
Electrical Connection Type
DIN Solenoid Connector
Inlet Port Connection Type
NPT
Includes Solenoid Coil
Solenoid Coil Included
Operating Pressure - Minimum
30 psi
Product Type
Solenoid Air Control Valve
Operating Pressure - Maximum
145 psi
Valve Type
Spool
Coefficient of Volume (Cv)
5
Return Action
Solenoid Return
For Media
Air
Pilot Type
Internal Pilot
Operating Temperature - Maximum
120 Degrees F
Actuator Type
Double Solenoid
Vacuum Rating
Vacuum Operable
Pilot Port Connection Type
NPT

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Voltage 24V DC, Center Position Closed, Valve Actuator / Return Solenoid / Solenoid, ISO Class 5599-1, Max. CFM - Valves 6 cfm, Operational Pressure Range 50 to 145 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base-Mounted, Coefficient of Volume 5, 30mm, 3-Pin DIN 43650 A Electrical Connections, Shifting Technology Packed Spool, Power Consumption 2.7 W

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.