Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 24VDC

  • Mfr # HB1VXBG0G9A

  • Zoro # G3397466


product price: $123.42
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
H
Voltage
24V DC
Valve Actuator / Return
Solenoid Air Pilot / Solenoid Air Pilot
Pilot Pressure
30 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB1VXBG0G9A
Zoro #
G3397466
UPC #
190735621356
Country of Origin
United States

Dimensions

Overall Height
1 1/2 in
Overall Width
23/32 in
Overall Length
4 27/32 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
H
Voltage
24V DC
Valve Actuator / Return
Solenoid Air Pilot / Solenoid Air Pilot
Pilot Pressure
30 psi
Power Consumption
1 W
Coefficient of Volume
0.55
Vacuum Range
145 psig
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Solenoid/Air Pilot
Electrical Connections
Plug-In
Valve Ways and Positions
4-Way/2-Position
Ambient Temp. Range
5 Degrees to 120 Degrees F
Valve Vacuum Range
0 to 28 in Hg
NEMA Classification
NEMA 4
ISO Class
15407-2
Air Valve Type
4-Way, 2-Position
Standards
cCSAus
Operational Pressure Range
30 to 145 psi
Shifting Technology
Packed Spool
Pressure Range
20 psi
Max. CFM - Valves
0.55 cfm
Number of Ways
Four-Way
Number of Positions
Two-Position
Electrical Connection Type
Plug-In
Coefficient of Volume (Cv)
0.55
Flow Rate - Maximum
13.75 cfm
Body Features
Single
Operating Temperature - Maximum
120 Degrees F
Actuator Type
Single Solenoid
Vacuum Rating
Not Vacuum Operable
Number of Ports
5
Response Time
28 msec
Includes Solenoid Coil
Solenoid Coil Included
Operating Pressure - Maximum
145 psi
Poppet Material
Aluminum
Spool Material
Aluminum
Pilot Type
Internal Pilot
NEMA Rating
4
Product Type
Solenoid Air Control Valve
Operating Temperature - Minimum
5 Degrees F
Operating Pressure - Minimum
30 psi
Return Action
Solenoid Return
For Media
Air
Seal Material
Nitrile
Valve Type
Spool

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid Air Pilot / Solenoid Air Pilot, ISO Class 15407-2, Max. CFM - Valves 0.55 cfm, Operational Pressure Range 30 to 145 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base-Mounted, Pilot Pressure 30 psi, Coefficient of Volume 0.55, Plug-In Electrical Connections, Shifting Technology Packed Spool, Power Consumption 1 W

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.