Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 24VDC

  • Mfr # HB5VXBG0G9A

  • Zoro # G3044781


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
H
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Power Consumption
1 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB5VXBG0G9A
Zoro #
G3044781
UPC #
190735621233
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1 1/2 in
Overall Width
23/32 in
Overall Length
4 27/32 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
H
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Power Consumption
1 W
Coefficient of Volume
0.5
Vacuum Range
145 psig
Center Position
Closed
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Solenoid/Solenoid
Electrical Connections
Plug-In
Valve Ways and Positions
4-Way/3-Position
Standards
cCSAus
Pressure Range
30 psi
Max. CFM - Valves
0.55 cfm
NEMA Classification
NEMA 4
Valve Vacuum Range
0 to 28 in Hg
Operational Pressure Range
35 to 145 psi
Ambient Temp. Range
5 Degrees to 120 Degrees F
Air Valve Type
4-Way, 3-Position
Shifting Technology
Packed Spool
ISO Class
15407-2
Number of Positions
Three-Position
Number of Ways
Four-Way
Operating Pressure - Maximum
145 psi
Electrical Connection Type
Plug-In
Valve Type
Spool
For Media
Air
Operating Temperature - Maximum
120 Degrees F
Coefficient of Volume (Cv)
0.5
Spool Material
Aluminum
Operating Pressure - Minimum
35 psi
Flow Rate - Maximum
0.55 cfm
Product Type
Solenoid Air Control Valve
Operating Temperature - Minimum
5 Degrees F
Actuator Type
Double Solenoid
NEMA Rating
4
Pilot Type
Internal Pilot
Includes Solenoid Coil
Solenoid Coil Included
Return Action
Solenoid Return
Seal Material
Nitrile
Vacuum Rating
Vacuum Operable

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Voltage 120V AC, 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Solenoid, ISO Class 15407, Max. CFM - Valves 0.55 cfm, Operational Pressure Range 35 to 145 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base-Mounted, Pilot Pressure 35 psi, Coefficient of Volume 0.5, Plug-In Electrical Connections, Shifting Technology Packed Spool, Power Consumption 1 W

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.