Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 3/4 In, 120VAC

  • Mfr # B814BB553A

  • Zoro # G2859455


product price: $511.99
/ea
Free Shipping & Returns

Key Features

Body Style
Body-Ported, Inline
Series
B8
Voltage
120V AC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
20 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B814BB553A
Zoro #
G2859455
UPC #
993279264870
Country of Origin
United States

Dimensions

Overall Height
2 19/32 in
Overall Width
1 21/32 in
Pilot Port Size
3/4 in NPT
Pipe Size
3/4 in
Overall Length
9 1/8 in
Exhaust Port Connection Size
3/4 in
Inlet Port Connection Size
3/4 in
Pilot Port Connection Size
3/4 in

Details

Item
Solenoid Air Control Valve
Body Style
Body-Ported, Inline
Series
B8
Voltage
120V AC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
20 psi
Power Consumption
1.6 W
Coefficient of Volume
7
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Solenoid/Spring
Electrical Connections
15mm, 3-Pin Male DIN
Valve Ways and Positions
4-Way/2-Position
Air Valve Type
4-Way, 2-Position
NEMA Classification
NEMA 4
Valve Vacuum Range
0 to 28 in Hg
Pressure Range
35 to 145 psi
Ambient Temp. Range
5 Degrees to 120 Degrees F
Max. CFM - Valves
7 cfm
Standards
CE Certified, CSA Certified
Operational Pressure Range
35 to 145 psi
Number of Ways
Four-Way
Number of Positions
Two-Position
Body Features
Single
Electrical Connection Type
DIN Solenoid Connector
Pilot Port Connection Type
NPT
Poppet Material
Aluminum
Inlet Port Connection Gender
Female
Return Action
Spring Return
Pilot Port Connection Gender
Female
Number of Ports
5
Includes Solenoid Coil
Solenoid Coil Included
Seal Material
Nitrile
Actuator Type
Single Solenoid
Product Type
Solenoid Air Control Valve
Inlet Port Connection Type
NPT
Flow Rate - Maximum
175 cfm
Operating Temperature - Maximum
120 Degrees F
Pilot Type
Internal Pilot
Lubrication
Lubrication Not Required
Exhaust Port Connection Type
NPT
Valve Type
Spool
Vacuum Rating
Not Vacuum Operable
For Media
Air
Operating Pressure - Maximum
145 psi
Spool Material
Aluminum
Operating Temperature - Minimum
5 Degrees F
Operating Pressure - Minimum
35 psi
Coefficient of Volume (Cv)
7
NEMA Rating
4
Response Time
73 msec

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 120V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Pipe Size 3/4 in, Max. CFM - Valves 7 cfm, Operational Pressure Range 35 to 145 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Body-Ported, Inline, Pilot Port Size 3/4 in NPT, Pilot Pressure 20 psi, Coefficient of Volume 7, 15mm, 3-Pin Male DIN Electrical Connections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.