Zoro Homepage

Solenoid Air Control Valve, 3/4 In, 120VAC

  • Mfr # N3757904553

  • Zoro # G2885294


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Body Style
Body-Ported, Inline
Series
N
Voltage
120V AC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
25 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N3757904553
Zoro #
G2885294
UPC #
094704943633
Country of Origin
United States

Dimensions

Overall Height
7 7/8 in
Overall Width
3 1/2 in
Overall Length
4 in
Pipe Size
3/4 in
Pilot Port Size
1 in x 1 in NPT
Inlet Port Connection Size
1 in
Pilot Port Connection Size
1 in
Exhaust Port Connection Size
1 in

Details

Item
Solenoid Air Control Valve
Body Style
Body-Ported, Inline
Series
N
Voltage
120V AC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
25 psi
Power Consumption
12 W
Coefficient of Volume
9.3
Body Material
Aluminum
Override
Locking
Actuator/Return
Solenoid/Spring
Electrical Connections
Plug-In
Valve Ways and Positions
3-Way/2-Position
Standards
CE Certified
Air Valve Type
3-Way, 2-Position
Pressure Range
20 to 140 psi
Ambient Temp. Range
0 Degrees to 125 Degrees F
Shifting Technology
Slow
Operational Pressure Range
20 to 140 psi
NEMA Classification
NEMA 4
Max. CFM - Valves
9.6 cfm
Normally Open / Normally Closed
Normally Open
Number of Ways
Three-Way
Number of Positions
Two-Position
Operating Pressure - Minimum
20 psi
Inlet Port Connection Type
NPT
Seal Material
Nitrile
Operating Temperature - Minimum
0 Degrees F
Body Features
Single
Valve Type
Poppet
Actuator Type
Single Solenoid
Flow Rate - Maximum
240 cfm
Coefficient of Volume (Cv)
4.4
Exhaust Port Connection Type
NPT
Pilot Port Connection Type
NPT
Fail Position
Open
Operating Temperature - Maximum
125 Degrees F
Duty Cycle
Continuous
Return Action
Spring Return
Pilot Type
Internal Pilot
Spool Material
Aluminum
For Media
Air
Vacuum Rating
Not Vacuum Operable
Valve Action
Normally Open
Pilot Port Connection Gender
Female
Includes Solenoid Coil
Solenoid Coil Included
Inlet Port Connection Gender
Female
Number of Ports
3
Product Type
Solenoid Air Control Valve
Electrical Connection Type
Plug-In
Poppet Material
Aluminum
Lubrication
Lubrication Not Required
Operating Pressure - Maximum
140 psi
NEMA Rating
4

Description

Solenoid Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Voltage 120V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Pipe Size 3/4 in, Max. CFM - Valves 9.6 cfm, Operational Pressure Range 20 to 140 psi, NEMA Classification NEMA 4, Normally Open, Body Style Body-Ported, Inline, Pilot Port Size 1 in x 1 in NPT, Pilot Pressure 25 psi, Coefficient of Volume 9.3, Plug-In Electrical Connections, Shifting Technology Slow

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.