Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 3/4 In, 24VDC

  • Mfr # B814BB549A

  • Zoro # G2980451


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Body Style
Body-Ported, Inline
Series
B
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
20 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B814BB549A
Zoro #
G2980451
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 19/32 in
Overall Width
1 21/32 in
Pilot Port Size
3/4 in NPT
Pipe Size
3/4 in
Overall Length
9 1/8 in
Inlet Port Connection Size
3/4 in
Pilot Port Connection Size
3/4 in
Exhaust Port Connection Size
3/4 in

Details

Item
Solenoid Air Control Valve
Body Style
Body-Ported, Inline
Series
B
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
20 psi
Power Consumption
1.2 W
Coefficient of Volume
7
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Solenoid/Spring
Electrical Connections
15mm, 3-Pin Male DIN
Valve Ways and Positions
4-Way/2-Position
Standards
CE Certified, CSA Certified, cUS
NEMA Classification
NEMA 4
Operational Pressure Range
35 to 145 psi
Max. CFM - Valves
7 cfm
Air Valve Type
4-Way, 2-Position
Valve Vacuum Range
0 to 28 in Hg
Pressure Range
35 to 145 psi
Ambient Temp. Range
5 Degrees to 120 Degrees F
Number of Ways
Four-Way
Number of Positions
Two-Position
Valve Type
Spool
Seal Material
Nitrile
Return Action
Spring Return
Flow Rate - Maximum
175 cfm
Coefficient of Volume (Cv)
7
Poppet Material
Aluminum
Operating Temperature - Minimum
5 Degrees F
Body Features
Single
Pilot Type
Internal Pilot
Spool Material
Aluminum
Exhaust Port Connection Type
NPT
Operating Temperature - Maximum
120 Degrees F
Electrical Connection Type
DIN Solenoid Connector
Pilot Port Connection Type
NPT
Number of Ports
5
Operating Pressure - Minimum
35 psi
Operating Pressure - Maximum
145 psi
Inlet Port Connection Gender
Female
NEMA Rating
4
Inlet Port Connection Type
NPT
Includes Solenoid Coil
Solenoid Coil Included
Pilot Port Connection Gender
Female
Vacuum Rating
Not Vacuum Operable
Actuator Type
Single Solenoid
For Media
Air
Response Time
73 msec
Product Type
Solenoid Air Control Valve

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Pipe Size 3/4 in, Max. CFM - Valves 7 cfm, Operational Pressure Range 35 to 145 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Body-Ported, Inline, Pilot Port Size 3/4 in NPT, Pilot Pressure 20 psi, Coefficient of Volume 7, 15mm, 3-Pin Male DIN Electrical Connections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.