Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 3/4 In, 24VDC

  • Mfr # B864BB549A

  • Zoro # G3047536


product price: $612.99
/ea
Free Shipping & Returns

Key Features

Body Style
Inline
Series
B
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Coefficient of Volume
6.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B864BB549A
Zoro #
G3047536
UPC #
094705081211
Country of Origin
United States

Dimensions

Overall Height
2 19/32 in
Overall Width
1 21/32 in
Pilot Port Size
3/4 in NPT
Overall Length
9 1/8 in
Pipe Size
3/4 in
Inlet Port Connection Size
3/4 in
Pilot Port Connection Size
3/4 in

Details

Item
Solenoid Air Control Valve
Body Style
Inline
Series
B
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Coefficient of Volume
6.6
Center Position
Open
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Solenoid/Solenoid
Electrical Connections
15mm, 3-Pin Male DIN
Valve Ways and Positions
4-Way/3-Position
Valve Vacuum Range
0 to 28 in Hg
NEMA Classification
NEMA 4
Operational Pressure Range
45 to 145 psi
Max. CFM - Valves
7 cfm
Air Valve Type
4-Way, 3-Position
Standards
CE Certified, CSA Certified, cUS
Ambient Temp. Range
5 Degrees to 120 Degrees F
Pressure Range
45 to 145 psi
Number of Ways
Four-Way
Number of Positions
Three-Position
Flow Rate - Maximum
7 cfm
Valve Type
Spool
Operating Pressure - Minimum
45 psi
Inlet Port Connection Gender
Male
Operating Temperature - Minimum
5 Degrees F
Inlet Port Connection Type
NPT
Pilot Port Connection Type
NPT
Electrical Connection Type
DIN Solenoid Connector
For Media
Air
Actuator Type
Double Solenoid
Coefficient of Volume (Cv)
6.6
Operating Pressure - Maximum
145 psi
Product Type
Solenoid Air Control Valve
Includes Solenoid Coil
Solenoid Coil Included
Spool Material
Aluminum
Seal Material
Nitrile
NEMA Rating
4
Pilot Type
Internal Pilot
Operating Temperature - Maximum
120 Degrees F
Vacuum Rating
Vacuum Operable
Return Action
Solenoid Return

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Voltage 24V DC, Center Position Open, Valve Actuator / Return Solenoid / Solenoid, Pipe Size 3/4 in, Max. CFM - Valves 7 cfm, Operational Pressure Range 45 to 145 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Inline, Pilot Port Size 3/4 in NPT, Coefficient of Volume 6.6, 15mm, 3-Pin Male DIN Electrical Connections, Ambient Temp. Range 5 Degrees to 120 Degrees F, Override Non-Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.