Zoro Homepage

Solenoid Air Control Valve, 3/8 In, 120VAC

  • Mfr # L6653922153

  • Zoro # G2513183


product price: $816.99
/ea
Free Shipping & Returns

Key Features

Series
Valvair
Voltage
120V AC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
35 psi
Power Consumption
12 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L6653922153
Zoro #
G2513183
UPC #
094704988863
Country of Origin
United States

Dimensions

Overall Height
6 15/16 in
Overall Width
2 27/32 in
Pilot Port Size
3/8 in NPT
Pipe Size
3/8 in
Overall Length
9 5/8 in
Pilot Port Connection Size
3/8 in
Inlet Port Connection Size
3/8 in

Details

Item
Solenoid Air Control Valve
Series
Valvair
Voltage
120V AC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
35 psi
Power Consumption
12 W
Coefficient of Volume
4.5
Center Position
Open
Body Material
Aluminum
Override
Locking
Actuator/Return
Solenoid/Solenoid
Electrical Connections
Plug-In
Valve Ways and Positions
4-Way/3-Position
Air Valve Type
4-Way, 3-Position
NEMA Classification
NEMA 1, 12
Operational Pressure Range
35 to 145 psi
Max. CFM - Valves
4.8 cfm
Ambient Temp. Range
0 Degrees to 125 Degrees F
Pressure Range
35 to 145 psi
Standards
CSA Certified, UL Listed
Number of Positions
Three-Position
Number of Ways
Four-Way
Inlet Port Connection Type
NPT
Pilot Port Connection Type
NPT
Product Type
Solenoid Air Control Valve
Electrical Connection Type
Plug-In
Spool Material
Aluminum
Pilot Port Connection Gender
Female
Vacuum Rating
Not Vacuum Operable
For Media
Air
Actuator Type
Double Solenoid
Body Features
Single
Poppet Material
Aluminum
Valve Type
Spool
Operating Temperature - Minimum
0 Degrees F
Operating Pressure - Maximum
145 psi
Exhaust Port Connection Type
NPT
Flow Rate - Maximum
120 cfm
Operating Temperature - Maximum
125 Degrees F
NEMA Rating
1, 12
Inlet Port Connection Gender
Female
Coefficient of Volume (Cv)
4.5
Return Action
Solenoid Return
Lubrication
Lubrication Not Required
Operating Pressure - Minimum
35 psi
Includes Solenoid Coil
Solenoid Coil Included
Number of Ports
5
Pilot Type
Internal Pilot

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Voltage 120V AC, Center Position Open, Valve Actuator / Return Solenoid / Solenoid, ISO Class Not Applicable, Pipe Size 3/8 in, Max. CFM - Valves 4.8 cfm, Operational Pressure Range 35 to 145 psi, NEMA Classification NEMA 1, 12, Pilot Port Size 3/8 in NPT, Pilot Pressure 35 psi, Coefficient of Volume 4.5, Plug-In Electrical Connections, Power Consumption 12 W, Ambient Temp. Range 0 Degrees to 125 Degrees F, Override Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.