Zoro Homepage

Solenoid Air Control Valve, 3/8 In, 120VAC

  • Mfr # N3753904553

  • Zoro # G2872606


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Body Style
Body-Ported, Inline
Series
N
Voltage
120V AC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
25 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N3753904553
Zoro #
G2872606
UPC #
094705147351
Country of Origin
United States

Dimensions

Overall Height
7 7/8 in
Overall Width
3 1/2 in
Pilot Port Size
3/8 in x 1/2 in NPT
Pipe Size
3/8 in
Overall Length
3 in
Exhaust Port Connection Size
1/2 in
Inlet Port Connection Size
3/8 in
Pilot Port Connection Size
3/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Body-Ported, Inline
Series
N
Voltage
120V AC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
25 psi
Power Consumption
12 W
Coefficient of Volume
3.6
Body Material
Aluminum
Override
Locking
Actuator/Return
Solenoid/Spring
Electrical Connections
Plug-In
Valve Ways and Positions
3-Way/2-Position
Shifting Technology
Slow
Normally Open / Normally Closed
Normally Open
Pressure Range
20 to 140 psi
NEMA Classification
NEMA 4
Max. CFM - Valves
3.6 cfm
Ambient Temp. Range
0 Degrees to 125 Degrees F
Standards
CE Certified
Air Valve Type
3-Way, 2-Position
Operational Pressure Range
20 to 140 psi
Number of Ways
Three-Way
Number of Positions
Two-Position
Valve Action
Normally Open
Return Action
Spring Return
Seal Material
Nitrile
For Media
Air
Operating Pressure - Maximum
140 psi
Electrical Connection Type
Plug-In
Includes Solenoid Coil
Solenoid Coil Included
Valve Type
Poppet
Operating Pressure - Minimum
20 psi
Number of Ports
3
Body Features
Single
Product Type
Solenoid Air Control Valve
Pilot Type
Internal Pilot
Spool Material
Aluminum
Flow Rate - Maximum
90 cfm
Coefficient of Volume (Cv)
4.4
Inlet Port Connection Gender
Female
Operating Temperature - Minimum
0 Degrees F
Exhaust Port Connection Type
NPT
Operating Temperature - Maximum
125 Degrees F
Fail Position
Open
Vacuum Rating
Not Vacuum Operable
Lubrication
Lubrication Not Required
Duty Cycle
Continuous
Inlet Port Connection Type
NPT
Poppet Material
Aluminum
Pilot Port Connection Gender
Female
Actuator Type
Single Solenoid
Pilot Port Connection Type
NPT
NEMA Rating
4

Description

Solenoid Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Voltage 120V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Pipe Size 3/8 in, Max. CFM - Valves 3.6 cfm, Operational Pressure Range 20 to 140 psi, NEMA Classification NEMA 4, Normally Open, Body Style Body-Ported, Inline, Pilot Port Size 3/8 in x 1/2 in NPT, Pilot Pressure 25 psi, Coefficient of Volume 3.6, Plug-In Electrical Connections, Shifting Technology Slow

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.