Zoro Homepage

Solenoid Air Control Valve, 3/8 In, 120VAC

  • Mfr # N3754904553

  • Zoro # G2622986


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Body Style
Body-Ported
Series
N
Voltage
120V AC
Valve Actuator / Return
Solenoid / Spring
Coefficient of Volume
3.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N3754904553
Zoro #
G2622986
UPC #
094705329276
Country of Origin
United States

Dimensions

Overall Height
7 7/8 in
Overall Width
3 1/2 in
Pilot Port Size
1/2 in x 1/2 in NPT
Overall Length
3 in
Pipe Size
3/8 in
Exhaust Port Connection Size
1/2 in
Inlet Port Connection Size
1/2 in

Details

Item
Solenoid Air Control Valve
Body Style
Body-Ported
Series
N
Voltage
120V AC
Valve Actuator / Return
Solenoid / Spring
Coefficient of Volume
3.8
Body Material
Aluminum
Override
Locking
Actuator/Return
Solenoid/Spring
Electrical Connections
Plug-In
Valve Ways and Positions
3-Way/2-Position
Ambient Temp. Range
0 Degrees to 125 Degrees F
Pressure Range
20 to 140 psi
Operational Pressure Range
20 to 140 psi
Max. CFM - Valves
3.9 cfm
NEMA Classification
NEMA 4
Air Valve Type
3-Way, 2-Position
Shifting Technology
Slow
Normally Open / Normally Closed
Normally Open
Standards
CE Certified
Number of Ways
Three-Way
Number of Positions
Two-Position
Coefficient of Volume (Cv)
4.4
Includes Solenoid Coil
Solenoid Coil Included
NEMA Rating
4
Lubrication
Lubrication Not Required
Operating Pressure - Minimum
20 psi
Pilot Type
Internal Pilot
Operating Temperature - Minimum
0 Degrees F
Product Type
Solenoid Air Control Valve
Valve Action
Normally Open
Duty Cycle
Continuous
Exhaust Port Connection Type
NPT
Poppet Material
Aluminum/Stainless Steel
Operating Temperature - Maximum
125 Degrees F
Seal Material
Nitrile
For Media
Air
Return Action
Spring Return
Operating Pressure - Maximum
140 psi
Valve Type
3-Way, 2-Position
Inlet Port Connection Type
NPT
Electrical Connection Type
Plug-In
Vacuum Rating
Vacuum Operable
Flow Rate - Maximum
3.9 cfm

Description

Solenoid Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Voltage 120V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, Pipe Size 3/8 in, Max. CFM - Valves 3.9 cfm, Operational Pressure Range 20 to 140 psi, NEMA Classification NEMA 4, Normally Open, Body Style Body-Ported, Pilot Port Size 1/2 in x 1/2 in NPT, Coefficient of Volume 3.8, Plug-In Electrical Connections, Shifting Technology Slow, Ambient Temp. Range 0 Degrees to 125 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.