Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 3/8 In, 24VDC

  • Mfr # N3153904549

  • Zoro # G3198325


product price: $492.99
/ea
Free Shipping & Returns

Key Features

Body Style
Body-Ported
Series
N
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Coefficient of Volume
3.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N3153904549
Zoro #
G3198325
UPC #
094705252321
Country of Origin
United States

Dimensions

Overall Height
7 7/8 in
Overall Width
3 1/2 in
Overall Length
3 in
Pipe Size
3/8 in
Pilot Port Size
3/8 in x 1/2 in NPT
Exhaust Port Connection Size
1/2 in
Inlet Port Connection Size
3/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Body-Ported
Series
N
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Coefficient of Volume
3.6
Body Material
Aluminum
Override
Locking
Actuator/Return
Solenoid/Spring
Electrical Connections
Plug-In
Valve Ways and Positions
2-Way/2-Position
Pressure Range
20 to 140 psi
Standards
CE Certified
Max. CFM - Valves
3.6 cfm
Normally Open / Normally Closed
Normally Closed
NEMA Classification
NEMA 4
Ambient Temp. Range
0 Degrees to 125 Degrees F
Operational Pressure Range
20 to 140 psi
Shifting Technology
Slow
Air Valve Type
2-Way, 2-Position
Number of Positions
Two-Position
Number of Ways
Two-Way
Includes Solenoid Coil
Solenoid Coil Included
Flow Rate - Maximum
3.6 cfm
Operating Pressure - Minimum
20 psi
Product Type
Solenoid Air Control Valve
Operating Temperature - Minimum
0 Degrees F
Valve Action
Normally Closed
For Media
Air
Seal Material
Nitrile
Return Action
Spring Return
Operating Temperature - Maximum
125 Degrees F
NEMA Rating
4
Valve Type
2-Way, 2-Position
Electrical Connection Type
Plug-In
Poppet Material
Aluminum/Stainless Steel
Inlet Port Connection Type
NPT
Vacuum Rating
Vacuum Operable
Pilot Type
Internal Pilot
Operating Pressure - Maximum
140 psi
Lubrication
Lubrication Not Required
Duty Cycle
Continuous
Exhaust Port Connection Type
NPT
Coefficient of Volume (Cv)
4.4

Description

Solenoid Air Control Valve, Valve Ways and Positions 2-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, Pipe Size 3/8 in, Max. CFM - Valves 3.6 cfm, Operational Pressure Range 20 to 140 psi, NEMA Classification NEMA 4, Normally Closed, Body Style Body-Ported, Pilot Port Size 3/8 in x 1/2 in NPT, Coefficient of Volume 3.6, Plug-In Electrical Connections, Shifting Technology Slow, Ambient Temp. Range 0 Degrees to 125 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.