Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 3/8 In, 24VDC

  • Mfr # N3553904549

  • Zoro # G3148354


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Body Style
Body-Ported
Series
N
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Power Consumption
9 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N3553904549
Zoro #
G3148354
UPC #
094705080429
Country of Origin
United States

Dimensions

Overall Height
7 7/8 in
Overall Width
3 1/2 in
Pilot Port Size
3/8 in x 1/2 in NPT
Overall Length
3 in
Pipe Size
3/8 in
Exhaust Port Connection Size
1/2 in
Inlet Port Connection Size
3/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Body-Ported
Series
N
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Power Consumption
9 W
Coefficient of Volume
3.6
Body Material
Aluminum
Override
Locking
Actuator/Return
Solenoid/Spring
Electrical Connections
Plug-In
Valve Ways and Positions
3-Way/2-Position
Max. CFM - Valves
3.6 cfm
Standards
CE Certified
Air Valve Type
3-Way, 2-Position
Pressure Range
20 to 140 psi
Shifting Technology
Slow
NEMA Classification
NEMA 4
Operational Pressure Range
20 to 140 psi
Normally Open / Normally Closed
Normally Closed
Ambient Temp. Range
0 Degrees to 125 Degrees F
Number of Positions
Two-Position
Number of Ways
Three-Way
Electrical Connection Type
Plug-In
Includes Solenoid Coil
Solenoid Coil Included
Seal Material
Nitrile
Exhaust Port Connection Type
NPT
Flow Rate - Maximum
3.6 cfm
Pilot Type
Internal Pilot
Operating Pressure - Maximum
140 psi
Coefficient of Volume (Cv)
4.4
Vacuum Rating
Vacuum Operable
Product Type
Solenoid Air Control Valve
Lubrication
Lubrication Not Required
Duty Cycle
Continuous
Return Action
Spring Return
Inlet Port Connection Type
NPT
Operating Pressure - Minimum
20 psi
Valve Type
3-Way, 2-Position
Operating Temperature - Maximum
125 Degrees F
For Media
Air
Poppet Material
Aluminum/Stainless Steel
Valve Action
Normally Closed
Operating Temperature - Minimum
0 Degrees F
NEMA Rating
4

Description

Solenoid Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, Pipe Size 3/8 in, Max. CFM - Valves 3.6 cfm, Operational Pressure Range 20 to 140 psi, NEMA Classification NEMA 4, Normally Closed, Body Style Body-Ported, Pilot Port Size 3/8 in x 1/2 in NPT, Coefficient of Volume 3.6, Plug-In Electrical Connections, Shifting Technology Slow, Power Consumption 9 W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.