Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 3/8 In, 24VDC

  • Mfr # N3753904549

  • Zoro # G2661504


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Body Style
Body-Ported
Series
N
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Coefficient of Volume
3.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N3753904549
Zoro #
G2661504
UPC #
094705330241
Country of Origin
United States

Dimensions

Overall Height
7 7/8 in
Overall Width
3 1/2 in
Pipe Size
3/8 in
Overall Length
3 in
Pilot Port Size
3/8 in x 1/2 in NPT
Inlet Port Connection Size
3/8 in
Exhaust Port Connection Size
1/2 in

Details

Item
Solenoid Air Control Valve
Body Style
Body-Ported
Series
N
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Coefficient of Volume
3.6
Body Material
Aluminum
Override
Locking
Actuator/Return
Solenoid/Spring
Electrical Connections
Plug-In
Valve Ways and Positions
3-Way/2-Position
Pressure Range
20 to 140 psi
Max. CFM - Valves
3.6 cfm
Air Valve Type
3-Way, 2-Position
NEMA Classification
NEMA 4
Shifting Technology
Slow
Standards
CE Certified
Ambient Temp. Range
0 Degrees to 125 Degrees F
Operational Pressure Range
20 to 140 psi
Normally Open / Normally Closed
Normally Open
Number of Positions
Two-Position
Number of Ways
Three-Way
Operating Temperature - Maximum
125 Degrees F
Duty Cycle
Continuous
Valve Type
3-Way, 2-Position
Product Type
Solenoid Air Control Valve
Operating Temperature - Minimum
0 Degrees F
Pilot Type
Internal Pilot
NEMA Rating
4
Flow Rate - Maximum
3.6 cfm
Lubrication
Lubrication Not Required
Return Action
Spring Return
Electrical Connection Type
Plug-In
For Media
Air
Poppet Material
Aluminum/Stainless Steel
Exhaust Port Connection Type
NPT
Coefficient of Volume (Cv)
4.4
Includes Solenoid Coil
Solenoid Coil Included
Seal Material
Nitrile
Inlet Port Connection Type
NPT
Valve Action
Normally Open
Operating Pressure - Minimum
20 psi
Vacuum Rating
Vacuum Operable
Operating Pressure - Maximum
140 psi

Description

Solenoid Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, Pipe Size 3/8 in, Max. CFM - Valves 3.6 cfm, Operational Pressure Range 20 to 140 psi, NEMA Classification NEMA 4, Normally Open, Body Style Body-Ported, Pilot Port Size 3/8 in x 1/2 in NPT, Coefficient of Volume 3.6, Plug-In Electrical Connections, Shifting Technology Slow, Ambient Temp. Range 0 Degrees to 125 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.