Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 3/8 In, 4-Way

  • Mfr # P2LCX593EEHDDN

  • Zoro # G2778973


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Body Style
Body-Ported
Series
Viking Xtreme
Valve Actuator / Return
Solenoid / Solenoid
Coefficient of Volume
2.5
Vacuum Range
232 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2LCX593EEHDDN
Zoro #
G2778973
UPC #
094705330128
Country of Origin
United States

Dimensions

Overall Height
1 3/4 in
Overall Width
1 1/2 in
Pipe Size
3/8 in
Overall Length
10 in
Pilot Port Size
3/8 in NPT
Inlet Port Connection Size
3/8 in
Pilot Port Connection Size
3/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Body-Ported
Series
Viking Xtreme
Valve Actuator / Return
Solenoid / Solenoid
Coefficient of Volume
2.5
Vacuum Range
232 psig
Body Material
Aluminum
Actuator/Return
Solenoid/Solenoid
Electrical Connections
Valveless Coil
Valve Ways and Positions
4-Way/2-Position
Pressure Range
Vacuum to 232
Valve Vacuum Range
0 to 28 in Hg
Air Valve Type
4-Way, 2-Position
NEMA Classification
NEMA 4, 4X
Operational Pressure Range
22 to 174 psi
Max. CFM - Valves
2.5 cfm
Ambient Temp. Range
-40 Degrees to 158 Degrees C
Number of Positions
Two-Position
Number of Ways
Four-Way
Operating Pressure - Minimum
22 psi
Operating Temperature - Minimum
14 Degrees F
Return Action
Solenoid Return
Vacuum Rating
Vacuum Operable
For Media
Air
Electrical Connection Type
Solenoid Not Included
Flow Rate - Maximum
2.5 cfm
Operating Pressure - Maximum
174 psi
Pilot Port Connection Type
NPT
Spool Material
Aluminum
Valve Type
Spool
Coefficient of Volume (Cv)
2.5
Inlet Port Connection Type
NPT
Seal Material
Nitrile
Actuator Type
Double Solenoid
NEMA Rating
4, 4X
Pilot Type
Internal Pilot
Includes Solenoid Coil
Solenoid Coil Not Included
Operating Temperature - Maximum
122 Degrees F
Product Type
Solenoid Air Control Valve

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage -, Center Position Not Applicable, Valve Actuator / Return Solenoid / Solenoid, Pipe Size 3/8 in, Max. CFM - Valves 2.5 cfm, Operational Pressure Range 22 to 174 psi, NEMA Classification NEMA 4, 4X, Valve Vacuum Range 0 to 28 in Hg, Body Style Body-Ported, Pilot Port Size 3/8 in NPT, Coefficient of Volume 2.5, Valveless Coil Electrical Connections, Ambient Temp. Range -40 Degrees to 158 Degrees C

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.