Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 4-Way, 3-Pos

  • Mfr # DX2-611-BL6N

  • Zoro # G1959736


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
ISOMAX
Valve Actuator / Return
Solenoid / Solenoid
Coefficient of Volume
2.4
Vacuum Range
145 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX2-611-BL6N
Zoro #
G1959736
UPC #
190735622520
Country of Origin
France

Dimensions

Overall Height
5 in
Overall Width
2 in
Overall Length
8 1/2 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
ISOMAX
Valve Actuator / Return
Solenoid / Solenoid
Coefficient of Volume
2.4
Vacuum Range
145 psig
Center Position
Open
Override
Non-Locking
Actuator/Return
Solenoid/Solenoid
Electrical Connections
Plug-In
Valve Ways and Positions
4-Way/3-Position
Shifting Technology
Ceramic Plate
ISO Class
5599-1
Pressure Range
Vacuum to 145
Ambient Temp. Range
14 Degrees to 145 Degrees F
Operational Pressure Range
45 to 145 psi
Valve Vacuum Range
0 to 28 in Hg
Max. CFM - Valves
2.4 cfm
Air Valve Type
4-Way, 3-Position
Standards
ANSI/(NFPA) T3.21.8
NEMA Classification
NEMA 4
Number of Positions
Three-Position
Number of Ways
Four-Way
Operating Temperature - Maximum
145 Degrees F
Operating Temperature - Minimum
14 Degrees F
Includes Solenoid Coil
Solenoid Coil Not Included
Flow Rate - Maximum
2.4 cfm
Return Action
Solenoid Return
Electrical Connection Type
Plug-In
NEMA Rating
4
Product Type
Solenoid Air Control Valve
Coefficient of Volume (Cv)
2.4
Operating Pressure - Maximum
145 psi
Vacuum Rating
Vacuum Operable
Valve Type
4-Way, 3-Position
For Media
Air
Pilot Type
Internal Pilot
Actuator Type
Double Solenoid
Operating Pressure - Minimum
45 psi

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Voltage -, Center Position Open, Valve Actuator / Return Solenoid / Solenoid, ISO Class 5599-1, Max. CFM - Valves 2.4 cfm, Operational Pressure Range 45 to 145 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base-Mounted, Coefficient of Volume 2.4, Plug-In Electrical Connections, Shifting Technology Ceramic Plate, Ambient Temp. Range 14 Degrees to 145 Degrees F, Override Non-Locking

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.