Zoro Homepage

Solenoid Air Control Valve

  • Mfr # L7053310445

  • Zoro # G709947252


product price: $730.99
/ea
Free Shipping & Returns

Key Features

Series
Valvair II
Voltage
12V DC
Override
Locking
Number of Positions
Two-Position
Pilot Port Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L7053310445
Zoro #
G709947252
UPC #
-
Country of Origin
United States

Dimensions

Pilot Port Size
3/8 in
Exhaust Port Connection Size
1/2 in
Pilot Port Connection Size
3/8 in
Inlet Port Connection Size
3/8 in

Details

Item
Solenoid Air Control Valve
Series
Valvair II
Voltage
12V DC
Override
Locking
Number of Positions
Two-Position
Exhaust Port Connection Type
NPT
Product Type
Solenoid Air Control Valve
Inlet Port Connection Type
NPT
Body Features
Single
NEMA Rating
1, 12
Duty Cycle
Continuous
Includes Solenoid Coil
Solenoid Coil Included

Description

Solenoid Air Control Valve, Voltage 12V DC, Pilot Port Size 3/8 in, Override Locking

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.