Zoro Homepage

Solenoid Coil, 24V DC, F Insulation Class

  • Mfr # PKC-1 24 DC JAK

  • Zoro # G311633499


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V DC
Compatible Brand
Parker
Insulation Class
F
Product Type
Solenoid Coil
Standards
CE, CSA, NEMA, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKC-1 24 DC JAK
Zoro #
G311633499
UPC #
-
Country of Origin
United States

Details

Item
Solenoid Coil
Voltage
24V DC
Compatible Brand
Parker
Insulation Class
F
Product Type
Solenoid Coil
Standards
CE, CSA, NEMA, UL Listed
Compatible Series
R12, R16, R22, R26, R28, R36, R52, R56

Description

SAG SKU

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.