Solenoid Coil, 24V DC, R38, R42, R46
Mfr # PKC-2 24 DC JAK
Zoro # G011633515
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Voltage
24V DC
Product Type
Solenoid Coil
Standards
CE, CSA, NEMA, UL Listed
Compatible Series
R38, R42, R46
Compatible Brand
Parker
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PKC-2 24 DC JAK
Zoro #
G011633515
UPC #
-
Country of Origin
United States
Details
Item
Solenoid Coil
Voltage
24V DC
Product Type
Solenoid Coil
Standards
CE, CSA, NEMA, UL Listed
Compatible Series
R38, R42, R46
Compatible Brand
Parker
Insulation Class
F
Description
SAG SKU
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.