Zoro Homepage

Solenoid Valve 3/8" 120/240V

  • Mfr # GP307-120/240V

  • Zoro # G302305053


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Width
3-3/8 in
Voltage
120/240V
Max. Pressure
150 psi
Temp. Range
Up to 225°F
Height
4-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP307-120/240V
Zoro #
G302305053
UPC #
-
Country of Origin
United States

Dimensions

Width
3-3/8 in
Height
4-3/4 in
Length
4-3/8 in
Connection Size
3/8 in

Details

Item
Solenoid Valve
Voltage
120/240V
Max. Pressure
150 psi
Temp. Range
Up to 225°F

Description

Parker Hot Water Solenoid Valve;Max Temp 225F/107C, 1-150 Psi.;[ Water ] [ Size 3/8" ] [ Nc ] [ 120/240V ] ;[ Width 2-1/2" ] [ Brand Parker ] [ Mfg# Gp307 ],;For Coil Use # 51-1205;For Repair Kit Use # 51-1446

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.