Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Valve

  • Mfr # 72218BN3TERSO

  • Zoro # G702313580


product price: $874.99
/ea
Free Shipping & Returns

Key Features

Width
3 in
Length
3-1/4 in
Height
4-1/2 in
Voltage
120V
Connection Type
FPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72218BN3TERSO
Zoro #
G702313580
UPC #
-
Country of Origin
Mexico

Dimensions

Width
3 in
Length
3-1/4 in
Height
4-1/2 in
Connection Size
3/8 in

Details

Item
Stem Solenoid Valve
Voltage
120V
Connection Type
FPT

Description

Stem , 120V, 3/8" Fpt, Parker;Market Forge Steamer M24E, M36E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.