Zoro Homepage

Solid Filter Cartridge, 7 gpm, 20 in H

  • Mfr # PCA20-20U

  • Zoro # G3630832


product price: $35.49
/ea

Key Features

Flow Rate
7 gpm
For Use With
Cartridge Filter Vessel
Height
20 in
Max. Pressure
60 psi
Max. Temp.
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCA20-20U
Zoro #
G3630832
UPC #
-
Country of Origin
United States

Dimensions

Height
20 in
Overall Height
20 in
Filter Diameter
2-1/2 in
Inside Diameter
1 1/16 in
Outside Diameter
2 1/2 in

Details

Flow Rate
7 gpm
For Use With
Cartridge Filter Vessel
Max. Pressure
60 psi
Max. Temp.
180 Degrees F
Service Life
Not Rated
Reduces
Particulates, Sediment
Micron Rating
20 micron
Series
PCA
Filter Media
Polypropylene
Item
Filter Cartridge
Filter Design
Solid
Filter Flow Rate
7.00 gpm
Filter Cartridges Sub-Category
Solid Cartridges
Filter Reduces
Particulates, Sediment
Standards
FDA
Filter Cartridge Media
Polypropylene
Compatible Mfr. Model Number
EHG01S1T
Filter Type
Particulate, Sediment
Maximum Temperature
180 Degrees F
Cartridge Media
Polypropylene
Maximum Pressure
60 psi
Compatible Grainger Part Number
38XL31

Description

Water Filter Cartridge, Reduces Particulates, Sediment, Micron Rating 20 micron, Flow Rate 7 gpm, Inside Diameter 1 1/16 in, Outside Diameter 2 1/2 in, Overall Height 20 in, Service Life Not Rated, Filter Media Polypropylene, For Use With Cartridge Filter Vessel, Cartridge Media Polypropylene, Compatible Mfr. Model Number EHG01S1T, Compatible with Grainger Part Number 38XL31, Filter Design Solid, Filter Type Particulates, Sediment, Maximum Pressure 60 psi, Maximum Temperature 180 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.