Zoro Homepage
This item is Discontinued.
Parker Speed Reducer, Planetary, 56C, 10:1 PGH142-010-040

Speed Reducer, Planetary, 56C, 10:1 (Discontinued)

  • Mfr # PGH142-010-040
  • Zoro # G6643122
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGH142-010-040
Zoro #
G6643122
UPC #
-
Country of Origin
Unknown

Dimensions

Bore Dia.
5/8 in
Overall Length
9.45 in
Output Shaft Dia.
1 9/16 in

Description

Speed Reducer, Gear Type Helical, Rotation Reversible, Gear Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.