Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Rod eye, 3/4-16 threads

  • Mfr # 0961000075

  • Zoro # G614911065


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Rod Eye
Thread Size
3/4"-16
System of Measurement
Inch
Overall Width
1 5/16 in
Product Type
Rod Eye
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0961000075
Zoro #
G614911065
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/4"-16
Overall Width
1 5/16 in
Overall Height
3 3/8 in

Details

Mount Type
Rod Eye
Item
Cylinder Mounting Hardware
System of Measurement
Inch
Product Type
Rod Eye

Description

Cylinder Mounting Hardware, Mount Type Rod Eye, Overall Width 1 5/16 in, Overall Height 3 3/8 in, Thread Size 3/4 In.-16, Product Type Rod Eye, System of Measurement Inch

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.