Sprng-RtrnCylinder, non-rot, pvt&noseMnt, 7
- Mfr # 0.44NRPSR03.00
- Zoro # G524937612
product price:Â
$
30.69
/ea
Key Features
Maximum Operating Temperature
165 Degrees F
Body Material
Stainless Steel
For Fluid Type
Dry Filtered Air
Inlet Size
#10-32
Cushion Type
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0.44NRPSR03.00
- Zoro #
- G524937612
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inlet Size
- #10-32
- Rod Diameter
- 3/16 in
- Stroke Length
- 3 in
- Rod Thread Length
- 1/2 in
- Rod Thread Size
- #10-32
- Bore Diameter
- 7/16 in
Details
- Item
- Sprng-RtrnCylinder,non-rot,pvt&noseMnt,7/16"bore,3"strk
- Maximum Operating Temperature
- 165 Degrees F
- Body Material
- Stainless Steel
- For Fluid Type
- Dry Filtered Air
- Cushion Type
- None
- Maximum Operating Pressure
- 250 psi
- Number of Rods
- Single Rod
- System of Measurement
- Inch
- Magnetic Piston
- Non-Magnetic Piston
- Cylinder Repair
- Non-Repairable
- Actuation Type
- Air Extend, Spring Retract
- Minimum Operating Temperature
- -10 Degrees F
- Air Inlet Type
- UNF
- Spring Retraction Force
- 2 lb
- Spring Extension Force
- 2 lb
- Cylinder Type
- Round Body
- Body Material Grade
- 304
- Series
- SR
Description
Sprng-RtrnCylinder,non-rot,pvt&noseMnt,7/16 In.bore,3 In.strk, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 7/16 in, Cushion Type None, Stroke Length 3 in, Inlet Size #10-32, Air Inlet Type UNF, Spring Retraction Force 2 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.