Shop PARKER
See all product information
Create Account
Sprng-RtrnCylinder, non-rot, pvt&noseMnt, 9
- Mfr # 0.56NRPSR05.00
- Zoro # G024937143
product price:Â
$
37.95
/ea
Key Features
Maximum Operating Pressure
250 psi
Air Inlet Type
UNF
Body Material
Stainless Steel
Body Material Grade
304
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0.56NRPSR05.00
- Zoro #
- G024937143
- UPC #
- -
- Country of Origin
- United States
- Item
- Sprng-RtrnCylinder,non-rot,pvt&noseMnt,9/16"bore,5"strk
- Maximum Operating Pressure
- 250 psi
- Air Inlet Type
- UNF
- Body Material
- Stainless Steel
- Body Material Grade
- 304
- System of Measurement
- Inch
- Cylinder Type
- Round Body
- Series
- SR
- Magnetic Piston
- Non-Magnetic Piston
- Cushion Type
- None
- Number of Rods
- Single Rod
- Spring Retraction Force
- 4 lb
- Cylinder Repair
- Non-Repairable
- Maximum Operating Temperature
- 165 Degrees F
- Actuation Type
- Air Extend, Spring Retract
- For Fluid Type
- Dry Filtered Air
- Minimum Operating Temperature
- -10 Degrees F
- Spring Extension Force
- 4 lb
Dimensions
- Rod Thread Length
- 1/2 in
- Rod Diameter
- 3/16 in
- Inlet Size
- #10-32
- Rod Thread Size
- #10-32
- Bore Diameter
- 9/16 in
- Stroke Length
- 5 in
Description
Sprng-RtrnCylinder,non-rot,pvt&noseMnt,9/16 In.bore,5 In.strk, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 9/16 in, Cushion Type None, Stroke Length 5 in, Inlet Size #10-32, Air Inlet Type UNF, Spring Retraction Force 4 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.