Shop PARKER
See all product information
Create Account
Sprng-RtrnCylinder, non-rot, PvtNsMnt, 1 1/
- Mfr # 1.06NRPSR04.00
- Zoro # G824936988
product price:Â
$
39.29
/ea
Key Features
Cylinder Type
Round Body
Number of Rods
Single Rod
Rod Thread Size
5/16"-24
Maximum Operating Temperature
165 Degrees F
Rod Thread Length
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1.06NRPSR04.00
- Zoro #
- G824936988
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Rod Thread Size
- 5/16"-24
- Rod Thread Length
- 3/4 in
- Inlet Size
- 1/8 in
- Bore Diameter
- 1 1/16 in
- Rod Diameter
- 5/16 in
- Stroke Length
- 4 in
Details
- Item
- Sprng-RtrnCylinder,non-rot,PvtNsMnt,1 1/16"bore,4"strk
- Cylinder Type
- Round Body
- Number of Rods
- Single Rod
- Maximum Operating Temperature
- 165 Degrees F
- Magnetic Piston
- Non-Magnetic Piston
- Series
- SR
- Cushion Type
- None
- Spring Extension Force
- 6 lb
- Cylinder Repair
- Non-Repairable
- For Fluid Type
- Dry Filtered Air
- Air Inlet Type
- NPT
- Body Material
- Stainless Steel
- System of Measurement
- Inch
- Actuation Type
- Air Extend, Spring Retract
- Spring Retraction Force
- 15 lb
- Body Material Grade
- 304
- Minimum Operating Temperature
- -10 Degrees F
- Maximum Operating Pressure
- 250 psi
Description
Sprng-RtrnCylinder,non-rot,PvtNsMnt,1 1/16 In.bore,4 In.strk, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 1 1/16 in, Cushion Type None, Stroke Length 4 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 15 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.