Shop PARKER
See all product information
Create Account
Sprng-RtrnCylinder, non-rot, PvtNsMnt, 9/16
- Mfr # 0.56NRPSR00.50
- Zoro # G024937990
product price:Â
$
26.65
/ea
Key Features
Cushion Type
None
Body Material
Stainless Steel
Bore Diameter
9/16 in
Spring Extension Force
4 lb
Magnetic Piston
Non-Magnetic Piston
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0.56NRPSR00.50
- Zoro #
- G024937990
- UPC #
- -
- Country of Origin
- United States
- Item
- Sprng-RtrnCylinder,non-rot,PvtNsMnt,9/16"bore,1/2"strk
- Cushion Type
- None
- Body Material
- Stainless Steel
- Spring Extension Force
- 4 lb
- Magnetic Piston
- Non-Magnetic Piston
- Spring Retraction Force
- 4 lb
- Air Inlet Type
- UNF
- Cylinder Repair
- Non-Repairable
- Series
- SR
- Minimum Operating Temperature
- -10 Degrees F
- Number of Rods
- Single Rod
- System of Measurement
- Inch
- Cylinder Type
- Round Body
- Body Material Grade
- 304
- Maximum Operating Temperature
- 165 Degrees F
- Maximum Operating Pressure
- 250 psi
- For Fluid Type
- Dry Filtered Air
- Actuation Type
- Air Extend, Spring Retract
Description
Sprng-RtrnCylinder,non-rot,PvtNsMnt,9/16 In.bore,1/2 In.strk, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 9/16 in, Cushion Type None, Stroke Length 1/2 in, Inlet Size #10-32, Air Inlet Type UNF, Spring Retraction Force 4 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.