Zoro Homepage

Stainless Braid 1" 4FT L

  • Mfr # F9190606-16-16-16-48.00

  • Zoro # G712488841


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Hose Length
4 ft
Hose Dash Size
16
Hose Fitting Type B
Female JIC
Hose Fitting Size B
7/8 in
Hose ID
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F9190606-16-16-16-48.00
Zoro #
G712488841
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
4 ft
Hose Dash Size
16
Hose Fitting Size B
7/8 in
Hose Fitting Size A
7/8 in

Details

Item
Stainless Steel Hoses with Braided Cover
Hose Fitting Type B
Female JIC
Hose ID
7/8 in
Hose Fitting Type A
Female JIC
Hose Fitting Material B
Carbon Steel
Hose Fitting Material A
Carbon Steel
Temperature Range
-100 Degrees to 450 Degrees F
Hose Tube Material
PTFE

Description

Stainless Braid 1" 4FT L

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.