Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fitting, Straight, Composite, Push-Fit 1/4 in, 1/4 in, PK10

  • Mfr # 32PTC-4

  • Zoro # G4559457


product price: $52.69
/pk 10, $5.27/ea

Key Features

Type
DOT Fitting
Pressure (PSI)
250 psi
Tube Size
1/4 in
Length
1.61 in
Temp. Range
-40 Degrees to 200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32PTC-4
Zoro #
G4559457
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/4 in
Length
1.61 in
Fitting Side B Tube Outer Diameter
1/4 in
Overall Length
1 5/16 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in

Details

Type
DOT Fitting
Pressure (PSI)
250 psi
Temp. Range
-40 Degrees to 200 Degrees F
Item
Push-Fit Union Fitting
Standards
DOT FMVSS 571.106, SAE J2494-3
System of Measurement
Imperial
Fitting Material
Composite
Fitting Side A Connection Type
Push-to-Connect
Application
Air
Color
Black
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Temperature
200 Degrees F
Compatible Tube Material
Nylon
Minimum Operating Temperature
-40 Degrees F
Specific Fitting Shape
Straight Connector
Resistance Properties
Impact-Resistant
Release Type
Button
Fitting Side B Connection Type
Push-to-Connect
Maximum Operating Pressure
250 psi
Fitting Shape
Straight
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
200 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
250 psi
For Media Type
Air
Fitting Side 2 Connection Type
Push-to-Connect
Connector Type
Union
Series
PTC Composite

Description

Push-Fit Union Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Composite, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 5/16 in, Specific Fitting Shape Straight Connector

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.