Zoro Homepage

Strainer Element 149W, 4.9 in H

  • Mfr # 947630

  • Zoro # G307197189


product price: $77.59
/ea
Free Shipping & Returns

Key Features

Filter Media - Filters
Stainless Steel Wire
Micron Rating
149
Max. Pressure
150 psi
Outside Dia.
2.48 in
Overall Height
4.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
947630
Zoro #
G307197189
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
2.48 in
Overall Height
4.9 in

Details

Filter Media - Filters
Stainless Steel Wire
Micron Rating
149
Max. Pressure
150 psi
For Use With
798KL5, 798LK4
Item
STRAINER ELEMENT 149W
Max. Flow
25 gpm
Housing Type - Filters
Single Length

Description

STRAINER ELEMENT 149W, Micron Rating 149, Filter Media - Filters Stainless Steel Wire, Max. Flow 25 gpm, Max. Pressure 150 psi, Housing Type - Filters Single Length, Outside Dia. 2.48 in, Overall Height 4.9 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.