String Wound Filter Cartridge, 10 gpm, 1 Micron, 2-7/16" O.D., 20 in H, 6 PK

  • Mfr # K39R20G

  • Zoro # G2609126


product price: $288.99
/pk 6, $48.17/ea
Free Shipping & Returns

Key Features

Application
Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes
Flow Rate
10 gpm
For Use With
20 in Housings
Height
20 in
Inside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K39R20G
Zoro #
G2609126
UPC #
-
Country of Origin
United States

Dimensions

Height
20 in
Inside Dia.
1 in
Outside Dia.
2-7/16"
Filter Diameter
2 7/16 in
Overall Height
20 in
Outside Diameter
2 7/16 in
Overall Length
20 in
Inside Diameter
1 in

Details

Application
Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes
Flow Rate
10 gpm
For Use With
20 in Housings
Max. Pressure
30 psid
Max. Temp.
750 Degrees F
Microns
1
Service Life
Not Rated
Material
Baked Glass Fiber (Filter Media), 304 Stainless Steel (Core)
Micron Rating
0.5 micron
Filter Reduces
Particulates
Filter Cartridges Sub-Category
String and Blanket Wound Cartridges
Item
Filter Cartridge
Filter Flow Rate
10.0 gpm
Reduces
Particulates
Filter Cartridge Media
Glass Fiber
Filter Media
Baked Glass Fiber
Series
Fulflo Honeycomb
Standards
NSF/ANSI 61, CFR Title 21, FDA, ISO9001:2008
Material of Construction
Glass Fiber
Type
Wound
Filter Design
String Wound
Maximum Temperature
750 Degrees F
Material Grade
304
Cartridge Media
Glass Fiber
Maximum Pressure
30 psi

Description

Water Filter Cartridge, Reduces Particulates, Micron Rating 0.5 micron, Flow Rate 10 gpm, Inside Diameter 1 in, Outside Diameter 2 7/16 in, Overall Height 20 in, Service Life Not Rated, Filter Media Baked Glass Fiber, For Use With 20 in Housings, Application Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes, Cartridge Media Glass Fiber, Compatible Mfr. Model Number FulFlo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.