Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

String Wound Filter Cartridge, 10 gpm, 5 Micron, 2-7/16" O.D., 20 in H, 6 PK

  • Mfr # 23R20S

  • Zoro # G2828856


product price: $132.99
/pk 6, $22.17/ea
Free Shipping & Returns

Key Features

Application
Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes
Flow Rate
10 gpm
For Use With
Competitive Filter Vessels
Height
20 in
Inside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23R20S
Zoro #
G2828856
UPC #
-
Country of Origin
United States

Dimensions

Height
20 in
Inside Dia.
1 in
Outside Dia.
2-7/16"
Filter Diameter
2 1/2 in
Overall Height
20 in
Inside Diameter
1 in
Outside Diameter
2 7/16 in
Overall Length
20 in

Details

Application
Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes
Flow Rate
10 gpm
For Use With
Competitive Filter Vessels
Max. Pressure
30 psid
Max. Temp.
250 Degrees F
Microns
5
Service Life
Not Rated
Material
FDA Grade Cotton (Filter Media), 316 Stainless Steel (Core)
Filter Cartridges Sub-Category
String and Blanket Wound Cartridges
Filter Cartridge Media
Cotton, Stainless Steel
Filter Reduces
Particulates
Item
Filter Cartridge
Filter Media
Cotton
Reduces
Particulates
Micron Rating
5 micron
Standards
FDA
Filter Flow Rate
8.0 gpm
Series
Fulflo Honeycomb
Material of Construction
Cotton And Stainless Steel Core
Filter Design
String Wound
Maximum Pressure
30 psi
Maximum Temperature
250 Degrees F
Cartridge Media
Cotton
Material Grade
316

Description

Water Filter Cartridge, Reduces Particulates, Micron Rating 5 micron, Flow Rate 10 gpm, Inside Diameter 1 in, Outside Diameter 2 7/16 in, Overall Height 20 in, Service Life Not Rated, Filter Media Cotton, For Use With Competitive Filter Vessels, Application Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes, Cartridge Media Cotton, Compatible Mfr. Model Number FulFlo

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.