Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

String Wound Filter Cartridge, 5 gpm, 50 Micron, 2-7/16" O.D., 10 in H, 6 PK

  • Mfr # M11R10A

  • Zoro # G3189365


product price: $59.69
/pk 6, $9.95/ea

Key Features

Application
Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes
Flow Rate
5 gpm
For Use With
Competitive Filter Vessels
Height
10 in
Inside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M11R10A
Zoro #
G3189365
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Inside Dia.
1 in
Outside Dia.
2-7/16"
Filter Diameter
2 1/2 in
Overall Height
10 in
Inside Diameter
1 in
Overall Length
10 in
Outside Diameter
2 7/16 in

Details

Application
Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes
Flow Rate
5 gpm
For Use With
Competitive Filter Vessels
Max. Pressure
30 psid
Max. Temp.
120 Degrees F
Microns
50
Service Life
Not Rated
Material
FDA Grade Polypropylene (Filter Media, Core)
Filter Media
Polypropylene
Reduces
Particulates
Filter Flow Rate
6.0 gpm
Filter Cartridges Sub-Category
String and Blanket Wound Cartridges
Standards
FDA CFR-21
Filter Reduces
Particulates
Filter Cartridge Media
Polypropylene
Item
Filter Cartridge
Micron Rating
50 micron
Material of Construction
Polypropylene And Polypropylene Core
Series
Fulflo Honeycomb
Filter Design
String Wound
Maximum Pressure
30 psi
Cartridge Media
Polypropylene
Maximum Temperature
120 Degrees F

Description

Water Filter Cartridge, Reduces Particulates, Micron Rating 50 micron, Flow Rate 5 gpm, Inside Diameter 1 in, Outside Diameter 2 7/16 in, Overall Height 10 in, Service Life Not Rated, Filter Media Polypropylene, For Use With Competitive Filter Vessels, Application Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes, Cartridge Media Polypropylene, Compatible Mfr. Model Number FulFlo

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.