Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

String Wound Filter Cartridge, 5 gpm, 75 Micron, 2-7/16" O.D., 10 in H, 6 PK

  • Mfr # 10R10S

  • Zoro # G3260713


product price: $71.59
/pk 6, $11.93/ea

Key Features

Application
Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes
Flow Rate
5 gpm
For Use With
Competitive Filter Vessels
Height
10 in
Inside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10R10S
Zoro #
G3260713
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Inside Dia.
1 in
Outside Dia.
2-7/16"
Filter Diameter
2 1/2 in
Overall Height
10 in
Overall Length
10 in
Outside Diameter
2 7/16 in
Inside Diameter
1 in

Details

Application
Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes
Flow Rate
5 gpm
For Use With
Competitive Filter Vessels
Max. Pressure
30 psid
Max. Temp.
250 Degrees F
Microns
75
Service Life
Not Rated
Material
FDA Grade Cotton (Filter Media), 316 Stainless Steel (Core)
Filter Cartridges Sub-Category
String and Blanket Wound Cartridges
Item
Filter Cartridge
Filter Flow Rate
6.0 gpm
Standards
NSF/ANSI 61, FDA
Filter Reduces
Particulates
Reduces
Particulates
Filter Cartridge Media
Cotton, Stainless Steel
Micron Rating
75 micron
Filter Media
Cotton
Series
Fulflo Honeycomb
Material of Construction
Cotton And 316 Stainless Steel Core
Filter Design
String Wound
Cartridge Media
Cotton, Stainless Steel
Maximum Pressure
30 psi
Maximum Temperature
250 Degrees F
Material Grade
316

Description

Water Filter Cartridge, Reduces Particulates, Micron Rating 75 micron, Flow Rate 5 gpm, Inside Diameter 1 in, Outside Diameter 2 7/16 in, Overall Height 10 in, Service Life Not Rated, Filter Media Cotton, For Use With Competitive Filter Vessels, Application Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes, Cartridge Media Cotton, Stainless Steel, Compatible Mfr. Model Number FulFlo

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.