Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Brass, Comp. 1/2 in, FNPT 3/8 in

  • Mfr # 66NTA-8-8

  • Zoro # G4165463


product price: $13.89
/ea

Key Features

Length
1.96 in
Hex Size
1 1/16 in
Temp. Range
-40 Degrees to 200 Degrees F
Thread Size
1 1/16 in
Pipe Size (Fittings)
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66NTA-8-8
Zoro #
G4165463
UPC #
-
Country of Origin
United States

Dimensions

Length
1.96 in
Hex Size
1 1/16 in
Thread Size
1 1/16 in
Pipe Size (Fittings)
1/2"
Tube Size
1/2 in
Pipe Size
1/2 in
Fitting Side B Pipe Size
1/2 in
Overall Length
1 31/32 in
Thread Size B
11/16-20
Fitting Side A Tube Outer Diameter
1/2 in
Thread Size 2
11/16-20
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in

Details

Temp. Range
-40 Degrees to 200 Degrees F
Pressure (PSI)
150
Basic Pipe Fitting Shape
Connector
Standards
DOT FMVSS 571.106, SAE J1131, SAE J246
Type
Compression
Material
Brass
Item
Compression Fitting Adapter
Connection
Tube x FNPT
Specific Pipe Fitting Shape
Connector
Pipe Fitting Connection Type
Compression x FNPT
Basic Pipe Fitting Material
Metal
Maximum Operating Temperature
200 Degrees F
System of Measurement
Imperial
Fitting Side A Connection Type
Compression
Specific Fitting Shape
Straight Adapter
Compatible Fitting Brands
Parker Hannifin
Application
Air
Series
NTA
Fitting Material
Brass
Minimum Operating Temperature
40 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side B Connection Type
FNPT
Thread Sealant Type
Vibra-Seal
Compatible Tube Material
Nylon
Maximum Operating Pressure
150 psi
Fitting Shape
Straight
Compliance
SAE J246, SAE J1131, DOTFMVSS 571.106
Material Grade
CA360
Operating Pressure - Maximum
150 psi
Operating Temperature - Minimum
-40 Degrees F
Precleaned Type
Cleaned
Fitting Side 2 Connection Type
FNPT
Fitting Features
Rigid
Connector Type
Adapter
For Media Type
Air
Operating Temperature - Maximum
200 Degrees F
Fitting Side 1 Connection Type
Compression
Finish
Brass

Description

Compression Fitting Adapter, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Material Grade CA360, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 31/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Parker Hannifin, Thread Size B 11/16-20, Series NTA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.