Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Brass, Comp. 3/8 in, FNPT 1/4 in

  • Mfr # 66NTA-6-2

  • Zoro # G3971633


product price: $6.19
/ea

Key Features

Basic Pipe Fitting Shape
Connector
Thread Size
9/16 in
Length
1.46 in
Type
Compression
Pipe Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66NTA-6-2
Zoro #
G3971633
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
9/16 in
Length
1.46 in
Pipe Size
1/8 in
Hex Size
9/16 in
Tube Size
3/8 in
Pipe Size (Fittings)
1/8"
Overall Length
1 15/32 in
Fitting Side B Pipe Size
1/8 in
Fitting Side A Tube Outer Diameter
3/8 in
Thread Size B
17/32-24
Fitting Side 2 Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Thread Size 2
17/32-24

Details

Basic Pipe Fitting Shape
Connector
Type
Compression
Temp. Range
-40 Degrees to 200 Degrees F
Pipe Fitting Connection Type
FNPT x Tube
Material
Brass
Specific Pipe Fitting Shape
Connector
Item
Compression Fitting Adapter
Standards
DOT FMVSS 571.106, SAE J1131, SAE J246
Basic Pipe Fitting Material
Metal
Connection
Tube x FNPT
Pressure (PSI)
150
Minimum Operating Temperature
40 Degrees F
Specific Fitting Shape
Straight Adapter
Fitting Side B Connection Type
FNPT
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Series
NTA
Fitting Material
Brass
Maximum Operating Temperature
200 Degrees F
Maximum Operating Pressure
150 psi
Compatible Fitting Brands
Parker Hannifin
Thread Sealant Type
Vibra-Seal
System of Measurement
Imperial
Application
Air
Compatible Tube Material
Nylon
Fitting Side A Connection Type
Compression
Fitting Shape
Straight
Compliance
SAE J246, SAE J1131, DOTFMVSS 571.106
Fitting Side 2 Connection Type
FNPT
For Media Type
Air
Fitting Side 1 Connection Type
Compression
Fitting Features
Rigid
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
200 Degrees F
Connector Type
Adapter
Material Grade
CA360
Operating Pressure - Maximum
150 psi
Finish
Brass
Precleaned Type
Cleaned

Description

Compression Fitting Adapter, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Material Grade CA360, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 15/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands Parker Hannifin, Thread Size B 17/32-24, Series NTA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.