Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Brass, Comp. 3/8 in, FNPT 3/8 in

  • Mfr # 66NTA-6-4

  • Zoro # G4232067


product price: $8.19
/ea

Key Features

Connection
Tube x FNPT
Thread Size
11/16 in
Length
1.64 in
Pipe Fitting Connection Type
FNPT x Tube
Pipe Size (Fittings)
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66NTA-6-4
Zoro #
G4232067
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
11/16 in
Length
1.64 in
Pipe Size (Fittings)
1/4"
Tube Size
3/8 in
Hex Size
11/16 in
Pipe Size
1/4 in
Thread Size B
17/32-24
Fitting Side B Pipe Size
1/4 in
Overall Length
1 5/8 in
Fitting Side A Tube Outer Diameter
3/8 in
Thread Size 2
17/32-24
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Connection
Tube x FNPT
Pipe Fitting Connection Type
FNPT x Tube
Basic Pipe Fitting Shape
Connector
Item
Compression Fitting Adapter
Specific Pipe Fitting Shape
Connector
Pressure (PSI)
150
Standards
DOT FMVSS 571.106, SAE J1131, SAE J246
Type
Compression
Material
Brass
Temp. Range
-40 Degrees to 200 Degrees F
Basic Pipe Fitting Material
Metal
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Application
Air
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
40 Degrees F
Thread Sealant Type
Vibra-Seal
Fitting Material
Brass
System of Measurement
Imperial
Series
NTA
Compatible Tube Material
Nylon
Fitting Side B Connection Type
FNPT
Compatible Fitting Brands
Parker Hannifin
Fitting Side A Connection Type
Compression
Maximum Operating Pressure
150 psi
Specific Fitting Shape
Straight Adapter
Fitting Shape
Straight
Compliance
SAE J246, SAE J1131, DOTFMVSS 571.106
Material Grade
CA360
Operating Pressure - Maximum
150 psi
Finish
Brass
Fitting Side 2 Connection Type
FNPT
Connector Type
Adapter
Precleaned Type
Cleaned
Fitting Side 1 Connection Type
Compression
Operating Temperature - Minimum
-40 Degrees F
For Media Type
Air
Fitting Features
Rigid
Operating Temperature - Maximum
200 Degrees F

Description

Compression Fitting Adapter, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Material Grade CA360, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 5/8 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Parker Hannifin, Thread Size B 17/32-24, Series NTA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.