Zoro Homepage

Strt, Brass, Comp. 5/8 in, MNPT 3/8 in

  • Mfr # VS68NTA-10-8

  • Zoro # G4614644


product price: $9.79
/ea

Key Features

Type
Compression
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
MNPT x Tube
Pipe Size (Fittings)
1/2"
Standards
DOT FMVSS 571.106, SAE J1131, SAE J246
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS68NTA-10-8
Zoro #
G4614644
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1/2"
Length
2.1 in
Pipe Size
1/2 in
Thread Size
13/16"-18
Hex Size
7/8 in
Tube Size
5/8 in
Fitting Side A Tube Outer Diameter
5/8 in
Overall Length
2 3/32 in
Thread Size B
13/16-18
Fitting Side B Pipe Size
1/2 in
Thread Size 2
13/16-18
Fitting Side 1 Tube Outer Diameter
5/8 in
Fitting Side 2 Pipe Size
1/2 in

Details

Type
Compression
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
MNPT x Tube
Item
Compression Fitting Adapter
Standards
DOT FMVSS 571.106, SAE J1131, SAE J246
Temp. Range
-40 Degrees to 200 Degrees F
Pressure (PSI)
150
Basic Pipe Fitting Shape
Connector
Material
Brass
Connection
Tube x MNPT
Specific Pipe Fitting Shape
Connector
Application
Air
Thread Sealant Type
Vibra-Seal
Series
NTA
Fitting Side B Connection Type
MNPT
Maximum Operating Pressure
150 psi
Specific Fitting Shape
Straight Adapter
Fitting Material
Brass
Compatible Fitting Brands
Parker Hannifin
Fitting Side A Connection Type
Compression
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Compatible Tube Material
Nylon
Maximum Operating Temperature
200 Degrees F
System of Measurement
Imperial
Minimum Operating Temperature
40 Degrees F
Fitting Shape
Straight
Compliance
SAE J246, SAE J1131, DOTFMVSS 571.106
Fitting Side 1 Connection Type
Compression
Operating Temperature - Minimum
-40 Degrees F
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Maximum
200 Degrees F
Connector Type
Adapter
Fitting Features
Rigid
Operating Pressure - Maximum
150 psi
Material Grade
CA360
For Media Type
Air
Precleaned Type
Cleaned

Description

Compression Fitting Adapter, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/8 in, Material Grade CA360, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 3/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Parker Hannifin, Thread Size B 13/16-18, Series NTA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.