Zoro Homepage

Strt, Brass, Push-Fit1/2in, FNPT1/4in

  • Mfr # 66PTC-8-4

  • Zoro # G4114984


product price: $12.19
/ea

Key Features

Temp. Range
-40 Degrees to 200 Degrees F
Specific Pipe Fitting Shape
Connector
Standards
DOT FMVSS 571.106, SAE J2494, SAE J2494-3
Pipe Fitting Connection Type
FNPT x Tube
Hex Size
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66PTC-8-4
Zoro #
G4114984
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
7/8 in
Tube Size
1/2 in
Pipe Size (Fittings)
1/4"
Length
1.69 in
Pipe Size
1/4 in
Thread Size
1/4 in
Overall Length
7/8 in
Fitting Thread Size
1/4"
Fitting Side B Pipe Size
1/4 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Pipe Size
1/4 in

Description

Push-Fit Adapter Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Fitting Thread Size 1/4 In., Material Grade C36000, Color Gold, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.