Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fitting, Straight, Brass, Push-Fit 5/8 in, MNPT 1/2 in

  • Mfr # 68PTC-10-8

  • Zoro # G3976472


product price: $16.69
/ea

Key Features

Hex Size
1 in
Thread Size
1/2 in
Material
Brass
Length
1.88 in
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68PTC-10-8
Zoro #
G3976472
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
1 in
Thread Size
1/2 in
Length
1.88 in
Pipe Size (Fittings)
1/2"
Pipe Size
1/2 in
Tube Size
5/8 in
Fitting Side B Pipe Size
1/2 in
Fitting Side A Tube Outer Diameter
5/8 in
Fitting Thread Size
1/2"
Overall Length
1 13/16 in
Fitting Side 1 Tube Outer Diameter
5/8 in
Fitting Side 2 Pipe Size
1/2 in

Details

Item
Push-Fit Adapter Fitting
Material
Brass
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
MNPT x Tube
Type
Push to Connect
Temp. Range
-40 Degrees to 200 Degrees F
Pressure (PSI)
250
Standards
DOT FMVSS 571.106, SAE J2494, SAE J2494-3
Basic Pipe Fitting Shape
Connector
Gasket Material
Buna N
Specific Pipe Fitting Shape
Connector
Connection
Tube x MNPT
Specific Fitting Shape
Straight Adapter
Fitting Side B Connection Type
MNPT
Fitting Side A Connection Type
Push-to-Connect
Fitting Shape
Straight
Fitting Material
Brass
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Impact-Resistant
Maximum Operating Pressure
250 psi
Compatible Tube Material
Nylon
Release Type
Button
Release Ring Material
Buna N
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Application
Air
System of Measurement
Imperial
Maximum Operating Temperature
200 Degrees F
Color
Gold
Operating Temperature - Maximum
200 Degrees F
Connector Type
Adapter
Operating Temperature - Minimum
-40 Degrees F
Series
PTC Brass
Material Grade
C36000
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
MNPT
Operating Pressure - Maximum
250 psi
For Media Type
Air

Description

Push-Fit Adapter Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Material Brass, Fitting Thread Size 1/2 In., Material Grade C36000, Color Gold, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 13/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.